INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN0624-2RS-XL

  • ERIKS:13017454
  • Manufacturer:4012802078916
Image 1
Save to list

€270.94/ pieceexcl. VAT

€327.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS
Inner Diameter
6 mm
Outer Diameter
24 mm
Height
15 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
7.6 kN
With sealing
Yes
Static load rating
8.5 kN
Limiting speed grease lubrication
6800 rpm
Weight
37 kg