

€229.70/ pieceexcl. VAT
€277.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS-PE |
Inner Diameter | 6 mm |
Outer Diameter | 24 mm |
Height | 15 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 6.9 kN |
With sealing | Yes |
Static load rating | 8.5 kN |
Limiting speed grease lubrication | 6800 rpm |
Weight | 0.04 kg |