INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLFA1563-2RS

  • ERIKS:12755561
  • Manufacturer:4012802078893
Image 1
Save to list

€649.71/ pieceexcl. VAT

€786.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLFA..-2RS
Inner Diameter
15 mm
Outer Diameter
42 mm
Height
25 mm
Contact angle
60 °
Variant
Double direction
Dynamic load rating
18 kN
With sealing
Yes
Static load rating
28.5 kN
Limiting speed grease lubrication
8200 rpm
Weight
0.259 kg