INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLFA1050-2RS

  • ERIKS:12622182
  • Manufacturer:4012802178166
Image 1
Save to list

€600.86/ pieceexcl. VAT

€727.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLFA..-2RS
Inner Diameter
10 mm
Outer Diameter
32 mm
Height
20 mm
Contact angle
60 °
Variant
Double direction
Dynamic load rating
13.4 kN
With sealing
Yes
Static load rating
18.8 kN
Limiting speed grease lubrication
10900 rpm
Weight
0.124 kg