

€594.51/ pieceexcl. VAT
€719.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLFA..-2RS |
Inner Diameter | 8 mm |
Outer Diameter | 32 mm |
Height | 20 mm |
Contact angle | 60 ° |
Variant | Double direction |
Dynamic load rating | 12.5 kN |
With sealing | Yes |
Static load rating | 16.3 kN |
Limiting speed grease lubrication | 12100 rpm |
Weight | 0.131 kg |