

€4,990.88/ pieceexcl. VAT
€6,038.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2Z |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Height | 55 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 149 kN |
With sealing | Yes |
Static load rating | 395 kN |
Limiting speed grease lubrication | 1800 rpm |
Weight | 7.806 kg |