

€3,133.08/ pieceexcl. VAT
€3,791.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2Z |
Inner Diameter | 70 mm |
Outer Diameter | 155 mm |
Height | 45 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 97 kN |
With sealing | Yes |
Static load rating | 241 kN |
Limiting speed grease lubrication | 2200 rpm |
Weight | 4.386 kg |