

€1,709.29/ pieceexcl. VAT
€2,068.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2Z |
Inner Diameter | 50 mm |
Outer Diameter | 140 mm |
Height | 54 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 125 kN |
With sealing | Yes |
Static load rating | 250 kN |
Limiting speed grease lubrication | 2500 rpm |
Weight | 4.404 kg |