

€2,399.62/ pieceexcl. VAT
€2,903.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS-SAP |
Inner Diameter | 50 mm |
Outer Diameter | 115 mm |
Height | 68 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 83 kN |
With sealing | Yes |
Static load rating | 250 kN |
Limiting speed grease lubrication | 3200 rpm |
Weight | 3.584 kg |