

€1,310.84/ pieceexcl. VAT
€1,586.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2Z |
Inner Diameter | 40 mm |
Outer Diameter | 115 mm |
Height | 46 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 79 kN |
With sealing | Yes |
Static load rating | 149 kN |
Limiting speed grease lubrication | 3100 rpm |
Weight | 2.54 kg |