

€560.90/ pieceexcl. VAT
€678.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS-PE |
Inner Diameter | 35 mm |
Outer Diameter | 90 mm |
Height | 34 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 41 kN |
With sealing | Yes |
Static load rating | 89 kN |
Limiting speed grease lubrication | 2000 rpm |
Weight | 1.171 kg |