INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF3590-2RS-2AP-XL

  • ERIKS:13017419
  • Manufacturer:4012802283945
Image 1
Save to list

€1,763.88/ pieceexcl. VAT

€2,134.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS-SAP
Inner Diameter
35 mm
Outer Diameter
90 mm
Height
68 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
Dynamic load rating
73 kN
With sealing
Yes
Static load rating
177 kN
Limiting speed grease lubrication
2000 rpm
Weight
2.243 kg