

€656.06/ pieceexcl. VAT
€793.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 80 mm |
Height | 28 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 32 kN |
With sealing | Yes |
Static load rating | 64 kN |
Limiting speed grease lubrication | 2200 rpm |
Weight | 0.731 kg |