INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF3080-2RS-2AP-XL

  • ERIKS:23523497
  • Manufacturer:4012802078749
Image 1
Save to list

€1,441.56/ pairexcl. VAT

€1,744.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS-SAP
Inner Diameter
30 mm
Outer Diameter
80 mm
Height
56 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
Dynamic load rating
52 kN
With sealing
Yes
Static load rating
127 kN
Limiting speed grease lubrication
2200 rpm
Weight
1.464 kg