INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF30100-2RS-2AP-XL

  • ERIKS:13017409
  • Manufacturer:4012802078718
Image 1
Save to list

€2,487.19/ pieceexcl. VAT

€3,009.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS-SAP
Inner Diameter
30 mm
Outer Diameter
100 mm
Height
76 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
With sealing
Yes
Weight
3.365 kg