INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF2575-2Z-PE

  • ERIKS:13556911
  • Manufacturer:4047643182010
Image 1
Save to list

€429.54/ pieceexcl. VAT

€519.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2Z-PE
Inner Diameter
25 mm
Outer Diameter
75 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
With sealing
Yes