

€613.56/ pieceexcl. VAT
€742.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS |
Inner Diameter | 25 mm |
Outer Diameter | 75 mm |
Height | 28 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 30.5 kN |
With sealing | Yes |
Static load rating | 55 kN |
Limiting speed grease lubrication | 2600 rpm |
Weight | 0.715 kg |