INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF2575-2RS-PE

  • ERIKS:13017406
  • Manufacturer:4012802078695
Image 1
Save to list

€429.54/ pieceexcl. VAT

€519.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS-PE
Inner Diameter
25 mm
Outer Diameter
75 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
27.5 kN
With sealing
Yes
Static load rating
55 kN
Limiting speed grease lubrication
2600 rpm
Weight
0.715 kg