

€1,350.18/ pieceexcl. VAT
€1,633.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS-SAP |
Inner Diameter | 25 mm |
Outer Diameter | 75 mm |
Height | 56 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 49 kN |
With sealing | Yes |
Static load rating | 111 kN |
Limiting speed grease lubrication | 2600 rpm |
Weight | 1.389 kg |