INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF2068-2RS-XL

  • ERIKS:23525361
  • Manufacturer:4012802078640
Image 1
Save to list

€544.40/ pieceexcl. VAT

€658.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS
Inner Diameter
20 mm
Outer Diameter
68 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
28.5 kN
With sealing
Yes
Static load rating
47 kN
Limiting speed grease lubrication
3000 rpm
Weight
0.594 kg