INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLF1762-2RS-XL

  • ERIKS:23523863
  • Manufacturer:4012802113532
Image 1
Save to list

€506.95/ pieceexcl. VAT

€613.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLF..-2RS
Inner Diameter
17 mm
Outer Diameter
62 mm
Height
25 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
20.8 kN
With sealing
Yes
Static load rating
31.5 kN
Limiting speed grease lubrication
3300 rpm
Weight
0.452 kg