INA

INA Hanger Bearing Unit Eccentric Locking Collar RHE45-XL

  • ERIKS:11670160
  • Manufacturer:4012802788440
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€121.08/ pieceexcl. VAT

€146.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RHE
Housing style
Hanger Bearing
Bearing type
Ball bearing
Number of bolt holes
1-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
145 mm
Centre distance of mounting holes
90 mm
Bearing
GE45-XL-KRR-B
Housing
HE09