INA

INA Hanger Bearing Unit Eccentric Locking Collar RHE30-XL-I

  • ERIKS:23195708
  • Manufacturer:4012802788501
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€76.00/ pieceexcl. VAT

€91.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RHE
Housing style
Hanger Bearing
Bearing type
Ball bearing
Number of bolt holes
1-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
114 mm
Centre distance of mounting holes
72 mm
Bearing
GE30-KRR-B
Housing
GG.HE06