INA

INA Hanger Bearing Unit Eccentric Locking Collar PHE35-XL

  • ERIKS:23195797
  • Manufacturer:4012802788341
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€77.40/ pieceexcl. VAT

€93.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PHE
Housing style
Hanger Bearing
Bearing type
Ball bearing
Number of bolt holes
1-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
122 mm
Height
90 mm
Bearing
GRAE35-XL-NPP-B
Housing
HE07