




€55.84/ pieceexcl. VAT
€67.57incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PHE |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Number of bolt holes | 1-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 99 mm |
Height | 70 mm |
Bearing | GRAE25-NPP-B |
Housing | GG.HE05 |