

€92.86/ pieceexcl. VAT
€112.36incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GYE..-KRR-B-VA |
Type | Radial Insert Ball Bearing |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 16 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Weight | 0.148 kg |
Weight | 0.326 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |