

€2,028.53/ pieceexcl. VAT
€2,454.52incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKSD..-U |
Construction type | U |
Size | 25 |
Accuracy class | G2 |
Length | 6000 mm |
Material | Hardened steel |