

7.166,25 €/ pieceexcl. VAT
8.671,16 €incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TSX |
Construction type | E |
Size | 65 |
Accuracy class | G1 |
Length | 6000 mm |
Material | Hardened steel |