

3.153,43 €/ pieceexcl. VAT
3.815,65 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TSX |
Construction type | E-U |
Size | 45 |
Accuracy class | G3 |
Length | 6000 mm |
Material | Hardened steel |