

3.319,27 €/ pieceexcl. VAT
4.016,32 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TSX |
Construction type | E-U |
Size | 45 |
Accuracy class | G2 |
Length | 6000 mm |
Material | Hardened steel |