

1.873,04 €/ pieceexcl. VAT
2.266,38 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TSX |
Construction type | D |
Size | 25 |
Accuracy class | G0 |
Length | 4000 mm |
Material | Hardened steel |