

€3,037.94/ pieceexcl. VAT
€3,675.91incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKVD..-B |
Construction type | B |
Size | 55 |
Accuracy class | G1 |
Length | 6000 mm |
Material | Hardened steel |