

€1,362.41/ pieceexcl. VAT
€1,648.52incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKVD..-W-U |
Construction type | W-U |
Size | 20 |
Accuracy class | G2 |
Length | 3000 mm |
Material | Hardened steel |