

€88.90/ pieceexcl. VAT
€107.57incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Type | Radial Insert Ball Bearing |
Outer Diameter | 80 mm |
Width | 22 mm |
Outer ring width | 21 mm |
Dynamic load rating | 29.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Weight | 0.518 kg |
Weight | 1.142 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |