

€79.36/ pieceexcl. VAT
€96.03incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Type | Radial Insert Ball Bearing |
Outer Diameter | 72 mm |
Width | 19 mm |
Outer ring width | 19 mm |
Dynamic load rating | 24.9 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Weight | 0.4 kg |
Weight | 0.882 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |