

€58.60/ pieceexcl. VAT
€70.91incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Type | Radial Insert Ball Bearing |
Outer Diameter | 47 mm |
Width | 15 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Weight | 0.15 kg |
Weight | 0.331 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |