INA

INA GLCTE30-TV-FA125.5, Flanged Housing Unit, Ball bearing, Eccentric Locking Collar, Plastic Housing, 30 mm Shaft Dia.

  • ERIKS:11833897
  • Manufacturer:4012802830507
Image 1
Save to list

€91.03/ pieceexcl. VAT

€110.15incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GLCTE
Type
Flanged Housing Unit
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Shaft diameter
30 mm
Length
84 mm
Height
112.5 mm
Width
35.8 mm
Centre distance of mounting holes
90.5 mm
Housing
GLCTE06-TV
Dynamic load rating
17100 N
Static load rating
9200 N