

€21,566.93/ pieceexcl. VAT
€26,095.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VU |
Inner Diameter | 468 mm |
Outer Diameter | 680 mm |
Width | 68 mm |
Pitch circle diameter of rolling element | 574 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 25 °C |