INA

INA Four point contact bearing without gear teeth VU250433

  • ERIKS:14191919
Image 1
Save to list

€10,668.44/ pieceexcl. VAT

€12,908.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
VU
Inner Diameter
344 mm
Outer Diameter
522 mm
Width
55 mm
Pitch circle diameter of rolling element
433 mm
Rolling element
Balls
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -25 to 25 °C