

€4,113.57/ pieceexcl. VAT
€4,977.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VU |
Inner Diameter | 140 mm |
Outer Diameter | 302 mm |
Width | 46 mm |
Pitch circle diameter of rolling element | 220 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 25 °C |