

€3,035.54/ pieceexcl. VAT
€3,673.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VU |
Inner Diameter | 126.5 mm |
Outer Diameter | 234 mm |
Width | 35 mm |
Pitch circle diameter of rolling element | 179 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 25 °C |