

€1,538.08/ pieceexcl. VAT
€1,861.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VU |
Inner Diameter | 200 mm |
Outer Diameter | 290 mm |
Width | 24 mm |
Pitch circle diameter of rolling element | 225 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 25 °C |