INA

INA Four point contact bearing without gear teeth VSU251055

  • ERIKS:14191909
Image 1
Save to list

€13,755.25/ pieceexcl. VAT

€16,643.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
VSU25
Inner Diameter
955 mm
Outer Diameter
1155 mm
Width
63 mm
Pitch circle diameter of rolling element
1055 mm
Rolling element
Balls
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -25 to 80 °C