

€11,196.93/ pieceexcl. VAT
€13,548.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VSU25 |
Inner Diameter | 655 mm |
Outer Diameter | 855 mm |
Width | 63 mm |
Pitch circle diameter of rolling element | 755 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |