

€6,752.08/ pieceexcl. VAT
€8,170.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VSU20 |
Inner Diameter | 474 mm |
Outer Diameter | 616 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 544 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |