INA

INA Four point contact bearing without gear teeth VSU200414-ZT

  • ERIKS:14191882
Image 1
Save to list

€4,153.01/ pieceexcl. VAT

€5,025.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
VSU20
Inner Diameter
342 mm
Outer Diameter
486 mm
Width
56 mm
Pitch circle diameter of rolling element
414 mm
Rolling element
Balls
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -25 to 80 °C