

€4,743.28/ pieceexcl. VAT
€5,739.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VSU20 |
Inner Diameter | 342 mm |
Outer Diameter | 486 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 414 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |