

€4,022.85/ pieceexcl. VAT
€4,867.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VLU20 |
Inner Diameter | 634 mm |
Outer Diameter | 848 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 744 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |