INA

INA Four point contact bearing without gear teeth VLU200544

  • ERIKS:24210674
Image 1
Save to list

€3,282.70/ pieceexcl. VAT

€3,972.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
VLU20
Inner Diameter
304 mm
Outer Diameter
518 mm
Width
56 mm
Rolling element
Balls
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -25 to 80 °C