




€3,867.30/ pieceexcl. VAT
€4,679.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VLI20 |
Type | Slewing Ring |
Inner Diameter | 325 mm |
Outer Diameter | 518 mm |
Width | 44.5 mm |
Pitch circle diameter of rolling element | 335 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Internal toothing |
Operating temperature | from -25 to 80 °C |